Shop All Grills & Smokers
Crown
Club 48in Outdoor Mobile Grill w Roll Dome Package 2 Horizontal Propane Tanks-114000 BTU
Mfr # 255CCB48RDP
Zoro # G410790383
product price: $12,361.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$12,361.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255CCB48RDP
- Zoro # G410790383
- Country of Origin Unknown
- Category Grills & Smokers
Description
Prepare burgers hot dogs steaks chops or kebabs in no time w the Crown Verity CV-CCB-48RDP Club Series 48in outdoor mobile grill w roll dome package and 2 horizontal propane tanks. Designed w the outdoors and frequent transportation in mind this grill is made of 304 stainless steel w handles on each end and double crash bars to protect the controls from damage. Its 14in rear wheels and two total lock casters allow you to easily navigate the grill over any type of terrain from cobble stones to grass. A roll dome cover is included w a built-in thermometer for more precise temperature management and if cooking w the dome closed it can boost your cooking production by up to 40%! The included bun rack promotes even greater efficiency by providing you w a convenient place to toast buns or keep food warm during service. This grill has a single propane gas inlet gas hose sold separately and features 7 stainless steel radiant burners for a total of 114000 BTU per hour. Cook burgers on one burner and kebabs on another to maximize the cooking space and increase efficiency. These burners are placed every 5 3/4in to ensure even heating and the entire grill has a preheat time of just 5 minutes. The Club Series grill is designed for high volume operations thanks to the space for two 30 lb. propane tanks which can be conveniently stored horizontally on the bottom shelf and secured w heavy-duty brackets. This will save you many trips to the store in addition to minimizing wear and tear on your propane tank. Thanks to its unibody construction this grill is lightweight enough to transport but durable enough to handle the outdoors. It has a lower storage shelf that is great for storing extra food pans turners and other grilling accessories up off the ground. The included water pans help to promote safety by reducing the risk of grease fires and they each have a drain port for easy cleaning at the end of your event. Plus this unit ships fully assembled and ready to use! Overall Dimensions: Width: 56in Depth: 28in Height: 53in Cooking Surface: Width: 46in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 42 in L Hard Wood Handle (49832GRA)
- ECHO Backpack Blower, 756 cfm, 234 mph, 25 lb (PB-770H)
- FABRICATION ENTERPRISES Thera-Band® Flexbar® Exercise Bar, Green, 12"L (10-1352)
- MTD Coupling-Logsplitt (718-04395)
- DYNA-GLO 1-Burner Charcoal Grill (DGN576DNC-D)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- OLD SMOKEY Charcoal Grill #22 Grill Large (OL382991)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- MR. BAR-B-Q Ceramic Briquettes Mrbbq (06000Y)
- OONI OVEN PIZZA GAS POWERED STEEL (UU-P06A00)
- Crown Grills & Smokers