Shop All Water and Steam Boilers
Crown Boiler Co
Three Pass Water Boiler, Oil, 31-1/2 In. H
Mfr # FWZ100BOLT1SSU
Zoro # G1665711
product price: $4,077.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,077.99
Free 30-Day Returns
Key Features
- Fuel Oil
- AHRI Net BtuH 107,000 BtuH
- BtuH Input 140,000
- Ignition Type Flame Retention
- Width 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # FWZ100BOLT1SSU
- Zoro # G1665711
- UPC # 645504230258
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 20 3/4 in |
Depth | 36 3/4 in |
Height | 31 1/2 in |
Pipe Size Supply | 1 1/2 in |
Vent Dia. | 6 in |
Manufacturers Warranty Length | 1 yr Limited |
Pipe Size Return | 1 1/2 in |
Overall Width | 20 3/4 in |
Overall Height | 31 1/2 in |
Connection Size | 1 1/2 in |
Overall Dimensions - H x W x D | 31 1/2 in x 20 3/4 in x 22 1/4 in |
Overall Depth | 22 1/4 in |
Vent Diameter | 6 in |
Supply Connection Size | 1 1/2 in |
Return Connection Size | 1 1/2 in |
Description
Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 107,000 BtuH, Heating Capacity Input 140,000 BtuH, Heating Capacity Output 123,000 BtuH, Annual Fuel Utilization Efficiency 87 Percent, Boiler Type Three Pass Hot Water Boiler, Vent Diameter 6 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Freeport 2 FWZ, Overall Height 31 1/2 in, Overall Width 20 3/4 in, Overall Depth 22 1/4 in, Compatible with Product Type Home Heating Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cartridge Valve Repair Kit (PR-52)
- AIR SYSTEMS INTL Portable Pre-Filter With Stand, 240Cfm (PF-240)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- ROBERTSHAW 1950-548 48" 2 - Lead Thermopile (1950-548)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI138ENPZZPSU)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR070BLT3AU1)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR105BLT3AU1)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- CROWN BOILER CO Hot Water Boiler, Propane, 12-3/4" W (BWF063BLT3SU0)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR140BLT3AU1)
- CROWN BOILER CO Hot Water Boiler, Propane, 15-1/2" W (BWF094BLT3SU0)
- Crown Boiler Co Water and Steam Boilers