Shop All Water and Steam Boilers
Crown Boiler Co
Steam Boiler, Oil, 31-5/8" H, 22-3/8" W
Mfr # KSB150ZOTP1SSU0
Zoro # G901779910
product price: $4,331.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,331.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 181,000 BtuH
- Series Kingston (KSB)
- Standards AHRI Certified, ASME Certified, cETLus Certified
- Includes Tankless Coil
- Vent Type Chimney
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # KSB150ZOTP1SSU0
- Zoro # G901779910
- UPC # 645504521325
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Overall Depth | 24 5/8 in |
Supply Connection Size | 3 in |
Overall Height | 31 5/8 in |
Return Connection Size | 1 1/2 in |
Overall Width | 22 3/8 in |
Details
Item | Steam Boiler Assembly with Tankless Coil |
AHRI Net BtuH | 181,000 BtuH |
Series | Kingston (KSB) |
Standards | AHRI Certified, ASME Certified, cETLus Certified |
Includes | Tankless Coil |
Vent Type | Chimney |
Domestic Tankless Coil Included | Yes |
Heating Area | 567 sq ft |
Heating Capacity Output | 181,000 BtuH |
Boiler Type | Steam Boiler |
Fuel Type | Oil |
Annual Fuel Utilization Efficiency | 85.1 % |
Heating Method | Steam |
Heating Capacity Input | 181,000 BtuH |
Housing Material | Cast Iron (Heat Exchanger) |
Description
Heating Method Steam, Domestic Tankless Coil Included Yes, AHRI Net BtuH 181,000 BtuH, Heating Capacity Input 181,000 BtuH, Heating Capacity Output 181,000 BtuH, Annual Fuel Utilization Efficiency 85.1 Percent, Boiler Type Steam Boiler, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 3 in, Series Kingston (KSB), Overall Height 31 5/8 in, Overall Width 22 3/8 in, Overall Depth 24 5/8 in, Includes Tankless Coil, Fuel Type Oil, Heating Area 567 sq ft
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINA SERIES Sensor Extension Rods, w/5-45-1/2" Thread (EXT5)
- FOLLETT ICE Compressor L400 (PI502731)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, NG (AWR105BNT3AU1)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI172ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF105BNT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI103ENPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Propane, 26-1/2" W (BWF126BLT3SU0)
- WATTS 2-M2 Washing Machine Shut Off (2-M2)
- Crown Boiler Co Water and Steam Boilers