Shop All Water and Steam Boilers
Crown Boiler Co
Steam Boiler, Oil, 31-5/8" H, 17-3/8" W
Mfr # KSB100ZOLP1SSU0
Zoro # G401779915
product price: $3,158.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,158.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 91,000 BtuH
- Vent Type Chimney
- Standards AHRI Certified, ASME Certified, cETLus Certified
- Overall Width 17 3/8 in
- Supply Connection Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # KSB100ZOLP1SSU0
- Zoro # G401779915
- UPC # 645504521288
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Overall Width | 17 3/8 in |
Supply Connection Size | 3 in |
Return Connection Size | 1 1/2 in |
Overall Height | 31 5/8 in |
Overall Depth | 24 5/8 in |
Details
Item | Steam Boiler Assembly |
AHRI Net BtuH | 91,000 BtuH |
Vent Type | Chimney |
Standards | AHRI Certified, ASME Certified, cETLus Certified |
Domestic Tankless Coil Included | No |
Series | Kingston (KSB) |
Heating Method | Steam |
Housing Material | Cast Iron (Heat Exchanger) |
Annual Fuel Utilization Efficiency | 85 % |
Heating Capacity Input | 121,000 BtuH |
Heating Area | 379 sq ft |
Heating Capacity Output | 121,000 BtuH |
Fuel Type | Oil |
Boiler Type | Steam Boiler |
Description
Heating Method Steam, Domestic Tankless Coil Included No, AHRI Net BtuH 91,000 BtuH, Heating Capacity Input 121,000 BtuH, Heating Capacity Output 121,000 BtuH, Annual Fuel Utilization Efficiency 85 Percent, Boiler Type Steam Boiler, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 3 in, Series Kingston (KSB), Overall Height 31 5/8 in, Overall Width 17 3/8 in, Overall Depth 24 5/8 in, Fuel Type Oil, Heating Area 379 sq ft, Housing Material Cast Iron (Heat Exchanger)
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9534-25)
- LASKO SPACE HEATR CRAMC BLACK 7in. (CD12100)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 80 Gal capacity (CB-28L)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI172ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Propane, 26-1/2" W (BWF126BLT3SU0)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOTP1SSU0)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI172ENPZZPSU)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR105BLT3AU1)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- Crown Boiler Co Water and Steam Boilers