Shop All Oil Burners and Controls
Crown Boiler Co
Oil Burner, Integrated Solenoid, 115VAC
Mfr # 131522B
Zoro # G501779907
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Integrated Solenoid
- Product Type High-Efficiency Oil Burner
- Pump Type Single Stage
- Motor Speed 3,450 RPM
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Boiler Co
- MFR # 131522B
- Zoro # G501779907
- UPC # 645504521356
- Country of Origin United States
- Category Oil Burners and Controls
Details
Item | Beckett Burner with 1.5 gph Nozzle |
Valve Type | Integrated Solenoid |
Product Type | High-Efficiency Oil Burner |
Pump Type | Single Stage |
Motor Speed | 3,450 RPM |
Standards | UL Listed |
Fuel Consumption | 1.5 gph |
Voltage | 115 V AC |
Description
Product Type High-Efficiency Oil Burner, Voltage 115 V AC, Valve Type Integrated Solenoid, Includes 1.5 gph Nozzle, Pump Type Single Stage, Burner Type Complete Flame Retention with Nozzle and Air Tube, Fuel Consumption 1.5 gph, Model Number 131522B, Motor Speed 3,450 RPM, Motor Type PSC, Standards UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-9548-3)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- HONEYWELL Ms8120A1007 24V 2 Pos Spring (MS8120A100)
- RAYPAK 002084F Pilot 2100-4001 E11 (002084F)
- FIREYE Ep160 Programmer Module. (EP160)
- FIREYE Uv1A3 Uv Scanner, 1/2 Npt (UV1A3)
- FIREYE Mert1 Flame Rect Amp. 0.8 Sec (MERT1)
- HONEYWELL HOME Oil Primary Control, Junction Box (R7284U1004)
- RW BECKETT Ignition Transformer, Hinge Replacement (51771GU)
- HONEYWELL HOME Replacement Plug Flame Sensor (130367)
- FIREYE Yb110Ir Chassis, 120 Vac, (YB110IR)
- Crown Boiler Co Oil Burners and Controls