Shop All Water and Steam Boilers
Crown Boiler Co
Hot Water Boiler, Propane, 26-1/2" W
Mfr # BWF126BLT3SU0
Zoro # G501779853
product price: $3,028.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,028.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 94,000 BtuH
- Ignition Type Electronic Ignition
- Manufacturers Warranty Length Limited Lifetime
- Includes Direct Vent Kit
- Standards AHRI Certified, ASME Certified, cETLus Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # BWF126BLT3SU0
- Zoro # G501779853
- UPC # 645504518332
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Return Connection Size | 1 1/4 in |
Overall Depth | 26 1/2 in |
Connection Size | 1/2 in |
Supply Connection Size | 1 1/4 in |
Overall Width | 26 1/2 in |
Vent Diameter | 3 in |
Overall Height | 37 3/4 in |
Details
Item | Direct Exhaust, LP, Hot Water Boiler |
AHRI Net BtuH | 94,000 BtuH |
Ignition Type | Electronic Ignition |
Includes | Direct Vent Kit |
Standards | AHRI Certified, ASME Certified, cETLus Certified |
Vent Type | Direct Vent Kit |
Boiler Type | Hot Water Boiler |
Housing Material | Cast Iron (Heat Exchanger) |
Heating Capacity Output | 108,000 BtuH |
Annual Fuel Utilization Efficiency | 85 % |
Series | Bali 2 (BWF) |
Heating Method | Hot Water |
Heating Capacity Input | 126,000 BtuH |
Fuel Type | Propane |
Description
Heating Method Hot Water, AHRI Net BtuH 94,000 BtuH, Heating Capacity Input 126,000 BtuH, Heating Capacity Output 108,000 BtuH, Annual Fuel Utilization Efficiency 85 Percent, Boiler Type Hot Water Boiler, Vent Diameter 3 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Bali 2 (BWF), Overall Height 37 3/4 in, Overall Width 26 1/2 in, Overall Depth 26 1/2 in, Manufacturers Warranty Length Limited Lifetime, Includes Direct Vent Kit, Connection Size 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Pilot Assembly, Rated to 190 Degree F (100109295)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 20"x24"x22", 6P (208-106-322)
- SIEMENS Replacable Tip, for 2Rh/T Duct (AQF3150)
- HI-TECH DURAVENT Industrial Duct Hose, 14"x50ft. (2001-1400-1050)
- CROWN BOILER CO Hot Water Boiler, Propane, 12-3/4" W (BWF063BLT3SU0)
- CROWN BOILER CO Hot Water Boiler, Propane, 15-1/2" W (BWF094BLT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI138ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 12-3/4" W (BWF070BNT3SU0)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR140BLT3AU1)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOTT4SSU0)
- Crown Boiler Co Water and Steam Boilers