Shop All Water and Steam Boilers
Crown Boiler Co
Hot Water Boiler, Oil, 31-5/8" H, 17-3/8" W
Mfr # TWB100ZOTT4SSU0
Zoro # G003522582
product price: $2,660.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,660.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 106,000 BtuH
- Vent Type Chimney
- Standards AHRI Certified, ASME Certified
- Includes Tankless Coil
- Supply Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # TWB100ZOTT4SSU0
- Zoro # G003522582
- UPC # 645504521240
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Supply Connection Size | 1 1/2 in |
Return Connection Size | 1 1/2 in |
Overall Height | 31 5/8 in |
Overall Width | 17 3/8 in |
Overall Depth | 24 5/8 in |
Details
Item | Hot Water Boiler Assembly with Tankless Coil |
AHRI Net BtuH | 106,000 BtuH |
Vent Type | Chimney |
Standards | AHRI Certified, ASME Certified |
Includes | Tankless Coil |
Fuel Type | Oil |
Heating Method | Hot Water |
Heating Capacity Output | 122,000 BtuH |
Domestic Tankless Coil Included | Yes |
Annual Fuel Utilization Efficiency | 86.3 % |
Housing Material | Cast Iron (Heat Exchanger) |
Series | Tobago (TWB) |
Boiler Type | Water Boiler |
Description
Heating Method Hot Water, Domestic Tankless Coil Included Yes, AHRI Net BtuH 106,000 BtuH, Heating Capacity Output 122,000 BtuH, Annual Fuel Utilization Efficiency 86.3 Percent, Boiler Type Water Boiler, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Tobago (TWB), Overall Height 31 5/8 in, Overall Width 17 3/8 in, Overall Depth 24 5/8 in, Includes Tankless Coil, Fuel Type Oil, Housing Material Cast Iron (Heat Exchanger), Standards AHRI Certified, ASME Certified
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- HONEYWELL C7089R1013 Wireless Outdoor (C7089R1013)
- ACCUMULAIR Pleated Air Filter, 10" x 36" x 1", 4 Pack (FI10X36_4)
- TYVEK FLASHING TAPE 4""W X 75'L (TYDFT4)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR105BLT3AU1)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, LP (AWR140BLT3AU1)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2In. H (FWZ080BOLT1SSU)
- WATTS Lf3L-3/4-150 Lead Free Pressure (LF3L-3/4-1)
- Crown Boiler Co Water and Steam Boilers