Shop All Water and Steam Boilers
Crown Boiler Co
Hot Water Boiler, Oil, 31-5/8" H, 17-3/8" W
Mfr # TWB100ZOLT4SSU0
Zoro # G103522581
product price: $2,487.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,487.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 106,000 BtuH
- Vent Type Chimney
- Standards AHRI Certified, ASME Certified
- Overall Height 31 5/8 in
- Return Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # TWB100ZOLT4SSU0
- Zoro # G103522581
- UPC # 645504521219
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Overall Height | 31 5/8 in |
Return Connection Size | 1 1/2 in |
Supply Connection Size | 1 1/2 in |
Overall Width | 17 3/8 in |
Overall Depth | 24 5/8 in |
Details
Item | Hot Water Boiler Assembly |
AHRI Net BtuH | 106,000 BtuH |
Vent Type | Chimney |
Standards | AHRI Certified, ASME Certified |
Heating Method | Hot Water |
Annual Fuel Utilization Efficiency | 86.3 % |
Fuel Type | Oil |
Series | Tobago (TWB) |
Boiler Type | Water Boiler |
Heating Capacity Output | 122,000 BtuH |
Housing Material | Cast Iron (Heat Exchanger) |
Domestic Tankless Coil Included | No |
Description
Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 106,000 BtuH, Heating Capacity Output 122,000 BtuH, Annual Fuel Utilization Efficiency 86.3 Percent, Boiler Type Water Boiler, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Tobago (TWB), Overall Height 31 5/8 in, Overall Width 17 3/8 in, Overall Depth 24 5/8 in, Fuel Type Oil, Housing Material Cast Iron (Heat Exchanger), Standards AHRI Certified, ASME Certified, Vent Type Chimney
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Portable Air Conditioner (ZCP10SA)
- ZORO SELECT Evaporative Cooling Pad, 48x12x44-1/2 in. (4KCA1)
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 26 GA, 10 in W x 2 in H (GRECP10GA26)
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, NG (AWR105BNT3AU1)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- CROWN BOILER CO Hot Water Boiler, Propane, 26-1/2" W (BWF126BLT3SU0)
- CROWN BOILER CO Hot Water Boiler, Propane, 12-3/4" W (BWF063BLT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI138ENPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI103ENPZZPSU)
- WATTS 9Dm2-3/4 Bfp Atmospheric Vent (9DM2-3/4)
- Crown Boiler Co Water and Steam Boilers