Shop All Water and Steam Boilers
Crown Boiler Co
Hot Water Boiler, Natural Gas, 12-3/4" W
Mfr # BWF070BNT3SU0
Zoro # G901779897
product price: $2,849.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,849.99
Free 30-Day Returns
Key Features
- AHRI Net BtuH 50,000 BtuH
- Ignition Type Electronic Ignition
- Includes Direct Vent Kit
- Manufacturers Warranty Length Limited Lifetime
- Vent Type Direct Vent Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # BWF070BNT3SU0
- Zoro # G901779897
- UPC # 645504518257
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Overall Width | 12 3/4 in |
Overall Height | 37 3/4 in |
Connection Size | 1/2 in |
Vent Diameter | 3 in |
Return Connection Size | 1 1/4 in |
Overall Depth | 26 1/2 in |
Supply Connection Size | 1 1/4 in |
Details
Item | Direct Exhaust, NG, Hot Water Boiler |
AHRI Net BtuH | 50,000 BtuH |
Ignition Type | Electronic Ignition |
Includes | Direct Vent Kit |
Vent Type | Direct Vent Kit |
Standards | AHRI Certified, ASME Certified, cETLus Certified |
Fuel Type | Natural Gas |
Heating Capacity Output | 60,000 BtuH |
Heating Method | Hot Water |
Boiler Type | Hot Water Boiler |
Series | Bali 2 (BWF) |
Annual Fuel Utilization Efficiency | 85 % |
Housing Material | Cast Iron (Heat Exchanger) |
Heating Capacity Input | 70,000 BtuH |
Description
Heating Method Hot Water, AHRI Net BtuH 50,000 BtuH, Heating Capacity Input 70,000 BtuH, Heating Capacity Output 60,000 BtuH, Annual Fuel Utilization Efficiency 85 Percent, Boiler Type Hot Water Boiler, Vent Diameter 3 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Bali 2 (BWF), Overall Height 37 3/4 in, Overall Width 12 3/4 in, Overall Depth 26 1/2 in, Manufacturers Warranty Length Limited Lifetime, Includes Direct Vent Kit, Connection Size 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, Nat. Gas, 60,000 btuh, 24V (K-60 QSAN)
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (6W746)
- AMERI-VENT Collar Storm Vent 2Wall 5In (5ESC)
- AIRCARE Remote Control, For EP9 Series Humidifier (1999)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOLP1SSU0)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 17-3/8" W (KSB100ZOLP1SSU0)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2In. H (FWZ080BOLT1SSU)
- CROWN BOILER CO Hot Water Boiler, Propane, 12-3/4" W (BWF063BLT3SU0)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2 In. H (FWZ100BOLT1SSU)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOTP1SSU0)
- RINNAI I-Series Condensing 95.7% Combi Natural Gas Boiler w/ 60K BTU Input (i060CN)
- Crown Boiler Co Water and Steam Boilers