Shop All Water and Steam Boilers
This Product is Discontinued
Crown Boiler Co
Direct Hot Water Vent Boiler, LP (Discontinued)
Mfr # BWF128ELST2PSU
Zoro # G9858737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel LP
- AHRI Net BtuH 92,000 BtuH
- BtuH Input 128,000
- Ignition Type Electronic
- Width 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Boiler Co
- MFR # BWF128ELST2PSU
- Zoro # G9858737
- UPC # 645504504274
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 20 3/4 in |
Depth | 26 3/4 in |
Height | 36 11/16 in |
Vent Dia. | 3 in |
Pipe Size Return | 1 1/4 in |
Pipe Size Supply | 1 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Width | 20 3/4 in |
Overall Height | 35 11/16 in |
Overall Depth | 26 3/4 in |
Overall Dimensions - H x W x D | 35 11/16 in x 20 3/4 in x 26 3/4 in |
Supply Connection Size | 1 1/4 in |
Return Connection Size | 1 1/4 in |
Vent Diameter | 3 in |
Connection Size | 1/2 in |
Description
Heating Method Hot Water, AHRI Net BtuH 92,000 BtuH, Heating Capacity Input 128,000 BtuH, Annual Fuel Utilization Efficiency 82.8 Percent, Boiler Type Direct Hot Water Vent Boiler, Vent Diameter 3 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Bali, Overall Height 35 11/16 in, Overall Width 20 3/4 in, Overall Depth 26 3/4 in, Compatible with Product Type Home Heating Systems, Manufacturers Warranty Length 1 yr Limited, Includes Circulator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.