Shop All Water and Steam Boilers
This Product is Discontinued
Crown Boiler Co
Atmospheric Vent Steam Boiler, Oil (Discontinued)
Mfr # KSZ100BOPT2PSU
Zoro # G9858712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Oil
- AHRI Net BtuH 89,000 BtuH
- BtuH Input 119,000
- Ignition Type Flame Retention
- Width 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Boiler Co
- MFR # KSZ100BOPT2PSU
- Zoro # G9858712
- UPC # 645504170615
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 24 1/2 in |
Depth | 16 1/2 in |
Height | 31 1/2 in |
Manufacturers Warranty Length | 1 yr Limited |
Pipe Size Supply | 3 in |
Pipe Size Return | 1 1/2 in |
Vent Dia. | 6 in |
Overall Width | 17 3/8 in |
Overall Height | 31 1/2 in |
Vent Diameter | 6 in |
Supply Connection Size | 3 in |
Overall Dimensions - H x W x D | 31 1/2 in x 17 3/8 in x 24 1/2 in |
Return Connection Size | 1 1/2 in |
Overall Depth | 24 1/2 in |
Description
Heating Method Steam, Domestic Tankless Coil Included Yes, AHRI Net BtuH 89,000 BtuH, Heating Capacity Input 140,000 BtuH, Heating Capacity Output 119,000 BtuH, Annual Fuel Utilization Efficiency 83.5 Percent, Boiler Type Atmospheric Vent Steam Boiler, Vent Diameter 6 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 3 in, Series Kingston (KSZ), Overall Height 31 1/2 in, Overall Width 17 3/8 in, Overall Depth 24 1/2 in, Compatible with Product Type Home Heating Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.