Shop All Water and Steam Boilers
Crown Boiler Co
Atmospheric Vent Steam Boiler, NG
Mfr # BSI103ENPZZPSU
Zoro # G9858816
product price: $3,337.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,337.99
Free 30-Day Returns
Key Features
- Fuel NG
- AHRI Net BtuH 64,000 BtuH
- BtuH Input 103,000
- Ignition Type Electronic
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # BSI103ENPZZPSU
- Zoro # G9858816
- UPC # 645504110123
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 16 in |
Depth | 28 in |
Height | 40 11/32 in |
Manufacturers Warranty Length | 1 yr Limited |
Vent Dia. | 5 in |
Pipe Size Supply | 2 in |
Pipe Size Return | 2 in |
Overall Width | 16 in |
Overall Height | 40 7/16 in |
Connection Size | 1/2 in |
Overall Depth | 28 in |
Supply Connection Size | 2 in |
Return Connection Size | 2 in |
Overall Dimensions - H x W x D | 40 7/16 in x 16 in x 28 in |
Vent Diameter | 5 in |
Description
Heating Method Steam, AHRI Net BtuH 64,000 BtuH, Heating Capacity Input 103,000 BtuH, Heating Capacity Output 85,000 BtuH, Annual Fuel Utilization Efficiency 82 Percent, Boiler Type Atmospheric Vent Steam Boiler, Vent Diameter 5 in, Return Connection Size 2 in, Free Air CFM @ 10 Vacuum 2 in, Series Bermuda, Overall Height 40 7/16 in, Overall Width 16 in, Overall Depth 28 in, Compatible with Product Type Home Heating Systems, Manufacturers Warranty Length 1 yr Limited, Includes LWCO Damper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Motor, Wall Heater 305, 208V (58271002)
- AIR HANDLER 10x16x2 Pleated Air Filter, MERV 8 (41NK26)
- GOODMAN 1370910S Service Limit (1370910S)
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14201.11 12PK)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOTT4SSU0)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2 In. H (FWZ100BOLT1SSU)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 17-3/8" W (TWB100ZOTT4SSU0)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF105BNT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI138ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Propane, 12-3/4" W (BWF063BLT3SU0)
- WATTS 9Ds-1/2-M3 Bfp Atmospheric Vent (9DS-1/2-M3)
- Crown Boiler Co Water and Steam Boilers