Shop All Water and Steam Boilers
This Product is Discontinued
Crown Boiler Co
Atmospheric Vent Hot Water Boiler, Oil (Discontinued)
Mfr # TWZ125BOLT4PSU
Zoro # G9858633
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Oil
- AHRI Net BtuH 132,000 BtuH
- BtuH Input 152,000
- Ignition Type Flame Retention
- Width 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # TWZ125BOLT4PSU
- Zoro # G9858633
- UPC # 645504160876
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 24 1/2 in |
Depth | 21 1/2 in |
Height | 31 1/2 in |
Vent Dia. | 7 in |
Manufacturers Warranty Length | 1 yr Limited |
Pipe Size Supply | 1 1/2 in |
Pipe Size Return | 1 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 31 1/2 in |
Supply Connection Size | 1 1/2 in |
Vent Diameter | 7 in |
Overall Dimensions - H x W x D | 31 1/2 in x 24 1/2 in x 21 1/2 in |
Overall Depth | 21 1/2 in |
Return Connection Size | 1 1/2 in |
Description
Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 132,000 BtuH, Heating Capacity Input 175,000 BtuH, Heating Capacity Output 152,000 BtuH, Annual Fuel Utilization Efficiency 85.1 Percent, Boiler Type Atmospheric Vent Hot Water Boiler, Vent Diameter 7 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Tobago (TWZ), Overall Height 31 1/2 in, Overall Width 24 1/2 in, Overall Depth 21 1/2 in, Compatible with Product Type Home Heating Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.