Shop All Water and Steam Boilers
This Product is Discontinued
Crown Boiler Co
Atmospheric Vent Hot Water Boiler, Oil (Discontinued)
Mfr # TWZ100BOLT4PSU
Zoro # G9858651
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Oil
- AHRI Net BtuH 104,000 BtuH
- BtuH Input 120,000
- Ignition Type Flame Retention
- Width 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # TWZ100BOLT4PSU
- Zoro # G9858651
- UPC # 645504160739
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 24 1/2 in |
Depth | 16 1/2 in |
Height | 31 1/2 in |
Manufacturers Warranty Length | 1 yr Limited |
Pipe Size Supply | 1 1/2 in |
Vent Dia. | 6 in |
Pipe Size Return | 1 1/2 in |
Overall Height | 31 1/2 in |
Overall Width | 24 1/2 in |
Overall Depth | 16 1/2 in |
Return Connection Size | 1 1/2 in |
Overall Dimensions - H x W x D | 31 1/2 in x 24 1/2 in x 16 1/2 in |
Supply Connection Size | 1 1/2 in |
Vent Diameter | 6 in |
Description
Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 104,000 BtuH, Heating Capacity Input 140,000 BtuH, Heating Capacity Output 120,000 BtuH, Annual Fuel Utilization Efficiency 84.3 Percent, Boiler Type Atmospheric Vent Hot Water Boiler, Vent Diameter 6 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Tobago (TWZ), Overall Height 31 1/2 in, Overall Width 24 1/2 in, Overall Depth 16 1/2 in, Compatible with Product Type Home Heating Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.