Shop All Water and Steam Boilers
Crown Boiler Co
Atmospheric Vent Hot Water Boiler, NG
Mfr # AWR105BNT3AU1
Zoro # G1552074
product price: $2,905.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,905.99
Free 30-Day Returns
Key Features
- Fuel NG
- AHRI Net BtuH 77,000 BtuH
- BtuH Input 105,000
- Ignition Type Electronic
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # AWR105BNT3AU1
- Zoro # G1552074
- UPC # 645504504137
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 15 in |
Depth | 28 in |
Height | 32 1/4 in |
Pipe Size Supply | 1 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Vent Dia. | 5 in |
Pipe Size Return | 1 1/4 in |
Overall Width | 15 3/8 in |
Overall Height | 39 1/2 in |
Supply Connection Size | 1 1/4 in |
Connection Size | 1/2 in |
Overall Dimensions - H x W x D | 39 1/2 in x 15 3/8 in x 31 1/2 in |
Vent Diameter | 5 in |
Return Connection Size | 1 1/4 in |
Overall Depth | 31 1/2 in |
Description
Heating Method Hot Water, AHRI Net BtuH 77,000 BtuH, Heating Capacity Input 105,000 BtuH, Heating Capacity Output 88,000 BtuH, Annual Fuel Utilization Efficiency 84 Percent, Boiler Type Atmospheric Vent Hot Water Boiler, Vent Diameter 5 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Aruba 5, Overall Height 39 1/2 in, Overall Width 15 3/8 in, Overall Depth 31 1/2 in, Compatible with Product Type Home Heating Systems, Manufacturers Warranty Length 1 yr Limited
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (24244.12 3PK)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 19 3/4 in W. (KCQ08A10A)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI138ENPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI138ELPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI172ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 17-3/8" W (TWB100ZOTT4SSU0)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, NG (AWR070BNT3AU1)
- WATTS 9Ds-1/2-M3 Bfp Atmospheric Vent (9DS-1/2-M3)
- Crown Boiler Co Water and Steam Boilers