Shop All Water and Steam Boilers
Crown Boiler Co
Atmospheric Vent Hot Water Boiler, NG
Mfr # AWR070BNT3AU1
Zoro # G2432254
product price: $2,210.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,210.99
Free 30-Day Returns
Key Features
- Fuel NG
- AHRI Net BtuH 51,000 BtuH
- BtuH Input 70,000
- Ignition Type Electronic
- Width 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # AWR070BNT3AU1
- Zoro # G2432254
- UPC # 645504503796
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 11 3/4 in |
Depth | 28 in |
Height | 32 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Vent Dia. | 4 in |
Pipe Size Supply | 1 1/4 in |
Pipe Size Return | 1 1/4 in |
Overall Height | 39 1/2 in |
Overall Width | 12 7/8 in |
Return Connection Size | 1 1/4 in |
Overall Depth | 31 1/2 in |
Connection Size | 1/2 in |
Vent Diameter | 4 in |
Supply Connection Size | 1 1/4 in |
Overall Dimensions - H x W x D | 39 1/2 in x 12 7/8 in x 31 1/2 in |
Description
Heating Method Hot Water, AHRI Net BtuH 51,000 BtuH, Heating Capacity Input 70,000 BtuH, Heating Capacity Output 59,000 BtuH, Annual Fuel Utilization Efficiency 84 Percent, Boiler Type Atmospheric Vent Hot Water Boiler, Vent Diameter 4 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Aruba 5, Overall Height 39 1/2 in, Overall Width 12 7/8 in, Overall Depth 31 1/2 in, Compatible with Product Type Home Heating Systems, Manufacturers Warranty Length 1 yr Limited
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Transformer, 460V Primary, 24V sec. (HT01BD702)
- AMERI-VENT Pipe Section B-Vent 12R3 (12R3)
- HONEYWELL At175F1023 75Va Transformer (AT175F1023)
- DAYTON Power Ventor Wheel (11J35R01126-011)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI138ENPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Propane, 26-1/2" W (BWF126BLT3SU0)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF105BNT3SU0)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI172ENPZZPSU)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, LP (BSI103ELPZZPSU)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF140BNT3SU0)
- WATTS Lf70A-Rk 0125129 Lead Free (LF70A-RK)
- Crown Boiler Co Water and Steam Boilers