Shop All Water and Steam Boilers
Crown Boiler Co
Atmospheric Vent Hot Water Boiler, LP
Mfr # AWR140BLT3AU1
Zoro # G9858834
product price: $3,145.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,145.99
Free 30-Day Returns
Key Features
- Fuel LP
- AHRI Net BtuH 102,000 BtuH
- BtuH Input 140,000
- Ignition Type Electronic
- Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Boiler Co
- MFR # AWR140BLT3AU1
- Zoro # G9858834
- UPC # 645504503895
- Country of Origin United States
- Category Water and Steam Boilers
Dimensions
Width | 18 1/4 in |
Depth | 28 in |
Height | 32 1/4 in |
Pipe Size Supply | 1 1/4 in |
Vent Dia. | 6 in |
Pipe Size Return | 1 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Height | 39 1/2 in |
Overall Width | 18 1/2 in |
Connection Size | 1/2 in |
Overall Dimensions - H x W x D | 39 1/2 in x 18 1/2 in x 31 1/2 in |
Supply Connection Size | 1 1/4 in |
Vent Diameter | 6 in |
Overall Depth | 31 1/2 in |
Return Connection Size | 1 1/4 in |
Description
Heating Method Hot Water, AHRI Net BtuH 102,000 BtuH, Heating Capacity Input 140,000 BtuH, Heating Capacity Output 117,000 BtuH, Annual Fuel Utilization Efficiency 84 Percent, Boiler Type Atmospheric Vent Hot Water Boiler, Vent Diameter 6 in, Return Connection Size 1 1/4 in, Free Air CFM @ 10 Vacuum 1 1/4 in, Series Aruba 5, Overall Height 39 1/2 in, Overall Width 18 1/2 in, Overall Depth 31 1/2 in, Compatible with Product Type Home Heating Systems, Manufacturers Warranty Length 1 yr Limited
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- WHITE-RODGERS 1F89-0211 24V Multi-Stage Heat (1F89-0211)
- AAON MTR 753460V1165 OPAO (R88860)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- CROWN BOILER CO Atmospheric Vent Steam Boiler, NG (BSI172ENPZZPSU)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, NG (AWR105BNT3AU1)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- CROWN BOILER CO Three Pass Water Boiler, Oil, 31-1/2 In. H (FWZ100BOLT1SSU)
- CROWN BOILER CO Hot Water Boiler, Propane, 15-1/2" W (BWF094BLT3SU0)
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOTP1SSU0)
- NORITZ Indoor Direct Vent Combination Boiler Wi (NRCB199DVLP)
- Crown Boiler Co Water and Steam Boilers