Shop All Lubricants
Crown
16 oz Aerosol Can White
Mfr # 7037
Zoro # G3712068
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 11 oz.
- Container Type Aerosol Can
- NSF Rating Not Rated
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 7037
- Zoro # G3712068
- UPC # 088193070376
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 11 oz. |
Container Size | 16 oz |
Description
Multipurpose Grease, Lithium Base, Size 11 oz., Container Type Aerosol, Color Light Cream, Temp. Range -70 Degrees to 360 Degrees F, Flash Point -0 Degrees , Specific Gravity 0.67, Timken OK Load Falex 80 lb., Metal Detectable Yes, Application Use On Gears, Ball and Roller Bearings, Speed Reducers, Cams, Pumps, Bolts, Studs, Auto Door Hinges, Cranking Mechanisms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK2 (5Y064V)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/4)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Male Pipe, Straight (2404-06-06)
- ZEP 45 lb High Temperature Grease Drum Green (312134)
- LOCTITE Silver Grade Anti-Seize Stick, 504469 (504469)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- BOSTIK Bostik Never-Seez Pure Nickel Special 8oz. Brush Top Can (NSBT-8N)
- BOSTIK Bostik Never Seez High Temperature Bearing Lube 14.1 oz. Cartridge (NHTC-14)
- LUBRIPLATE Hydraulic Oil Ho-1, Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-062)
- SUPER LUBE Multi-Purpose Grease, Bellow, 450mL, NLGI1 (41580/1)
- Crown Lubricants