Shop All Clocks
Crowing Aces
3 in. Time To Go Timer - Black & Silver
Mfr # CR521489
Zoro # G803686118
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crowing Aces
- MFR # CR521489
- Zoro # G803686118
- UPC # 747216979262
- Country of Origin China
- Category Clocks
Description
Features
- Magnetic back allows quick display on any magnetic-receptive surface
- Windup design ensures simple, cost-efficient operation
- Durable steel construction provides long-lasting use
- Perfect for managing time during tests, games and more
- Color: Black & Silver
- Material: Steel
- Size: 3"
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- ALEXANDER TARON Engstler Cuckoo Clock Carved with 8-Day weight driven movement (738-8)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- DAINOLITE Dainolite 24003-BK 8 in. Dia Round Wall Clock with Plastic Face - Black (24003-BK)
- INFINITY INSTRUMENTS 18" Silver Clock (15419SV-1567)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- Crowing Aces Clocks