Shop All Limit Switches
Crouzet
Sealed Lim Switch 838710 Plunger=A Cab Len=1 Out=Lat Bas Niveau UL
Mfr # 83871301
Zoro # G3651458
product price: $136.99
/ea
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouzet
- MFR # 83871301
- Zoro # G3651458
- Country of Origin Morocco
- Category Limit Switches
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Plunger |
Actuator Style - Limit Switch | Plunger |
Description
Sealed Limit Switch 838710 Plunger=A Galet Cable Length=1.00 Output=Laterale Bas Niveau Version UL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK25 (V400NEOCPY-25)
- MERSEN Fuse, RK5 Class, Time Delay, 6-1/4A, 250V AC, Nonindicating (TR6-1/4R)
- NAMCO SNAP-LOCK 125/250/480/600V-AC 125/250V-DC LIMIT SWITCH (EA700-80000)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 6A @ 240V AC, Actuator Location: Top (9007MS02S0084)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A2)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS07S0100)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10513H29)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR141)
- OMRON Limit Switch, Wobble Stick, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1650)
- Crouzet Switches