Shop All Limit Switches
Crouzet
Roller Lever Type Folded
Mfr # 79210997
Zoro # G3654188
product price: $8.45
/ea
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Lever
- Actuator Style - Limit Switch Lever, Rotary
- Actuator Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouzet
- MFR # 79210997
- Zoro # G3654188
- Country of Origin Morocco
- Category Limit Switches
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Lever |
Actuator Style - Limit Switch | Lever, Rotary |
Actuator Location | Top |
Description
Roller Lever Type Folded
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- CARLON Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A521DE)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz (8910DPA63V14)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01K8A)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007C54B2Y128)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RLA30)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM102)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T951)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 10A @ 480V AC, Actuator Location: Top (ZVNA22S)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54N2)
- Crouzet Limit Switches