Shop All Counters
Crouzet
CHM48 Electromechanical Hour Counter, 100-130 VAC, 50Hz
Mfr # 99772712
Zoro # G3651388
product price: $44.99
/ea
Sold in multiples of 10 for $449.90
$449.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
CHM48 Electromechanical Hour Counter, 100-130 VAC, 50Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53L)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- LUTRON Receptacles, Tamper-Resistant, Biscuit (SCRS-15-TR-BI)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- FLEMING SUPPLY Fleming Supply Tally Counter Clicker - Handheld or Base Mount (432260NPO)
- BATES Desk Model Tally Counter, Tally II (9841005)
- TRUMETER Electromechanical Counter (P2-4906)
- TRUMETER 3602 99999.11 FT 2:3 TC (3602-117TC)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- TRUMETER 3602 999999 PLAIN 1:1 TC (3602-001TC)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- Crouzet Counters