Shop All Conduit Fittings
Crouse Hinds
Xjg64-Sa Aluminum 2In Conduit Fitting
Mfr # XJG64-SA
Zoro # G602170177
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 8-3/4 in
- Type Expansion
- Standards NEC/CEC
- Hazardous Location No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # XJG64-SA
- Zoro # G602170177
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 8-3/4 in |
Trade Size | 2 in |
Height (In.) | 4.38 in |
Width | 4.38 in |
Details
For Conduit Type | Rigid/IMC |
Type | Expansion |
Standards | NEC/CEC |
Hazardous Location | No |
Material | Copper-free aluminum |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- COLEMAN CABLE Southwire Patriotic Indoor or Outdoor 25 ft. L Blue/Red/White Extension Cord 12/3 SJTW (2547SWUSA1)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- Crouse Hinds Conduit Fittings