Shop All Conduit Bodies & Covers
Crouse Hinds
Single Gang Device Body Aluminum 3/4In Conduit Outlet Bodies And Box
Mfr # EDS271 SA
Zoro # G105658493
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- NEC hazardous rating Class I, Division 1
- Area classification Hazardous/Classified Locations
- Trade size 3/4"
- Number of gangs Single-gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EDS271 SA
- Zoro # G105658493
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 3/4" |
Product Length/Depth | 3.5 in |
Product Height | 5.88 in |
Product Width | 3.06 in |
Thread Size | 0.75 in |
Details
Material | Copper-free aluminum |
NEC hazardous rating | Class I, Division 1 |
Area classification | Hazardous/Classified Locations |
Number of gangs | Single-gang |
Nema Rating | 3R |
Standards type | NEC/CEC |
Style | Dead end |
Material Type | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 3 Pole, 400V AC, C Curve (5SY63167)
- L.H. DOTTIE L.H. Dottie 4'' Insulated Ground Bushing w/ Lay In Lug, 2PK (GBL400)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- CROUSE HINDS CONDULET ALUMINUM 2IN CONDUIT OUTLET BODIES AND Box (X67 SA)
- CROUSE HINDS IRON LB 2-1/2IN CONDUIT OUTLET BODIES AND BOX (LB78)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box, 2PK (LR69)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- Crouse Hinds Conduit Bodies & Covers