Shop All Conduit Bodies & Covers
Crouse Hinds
Single Gang Device Body 3/4in Conduit Outlet Bodies and Box
Mfr # EDS271
Zoro # G404660913
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Trade size 3/4"
- Product Length/Depth 3.5 in
- Nema Rating 3R
- Area classification Hazardous/Classified Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # EDS271
- Zoro # G404660913
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 3/4" |
Product Length/Depth | 3.5 in |
Product Height | 5.88 in |
Product Width | 3.06 in |
Details
Material | Feraloy iron alloy |
Nema Rating | 3R |
Area classification | Hazardous/Classified Locations |
NEC hazardous rating | Class I, Division 1 |
Number of gangs | Single-gang |
Style | Dead end |
Standards type | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS ALUMINUM LB 2IN CONDUIT OUTLET BODIES AND Box (LB69)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- CROUSE HINDS Box Of 2 1in Conduit Outlet Bodies and Box (TB37 SA)
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- Crouse Hinds Conduit Bodies & Covers