Shop All Conduit Bodies & Covers
Crouse Hinds
Single Gang Box 3/4In Conduit Outlet Bodies And Box
Mfr # FD2
Zoro # G708639899
product price: $90.79
/pk 2, $45.40/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Depth Deep
- Trade size 3/4"
- Product Height 2.75 in
- Area classification Ordinary/Non-Hazardous Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # FD2
- Zoro # G708639899
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Depth | Deep |
Trade size | 3/4" |
Product Height | 2.75 in |
Product Length/Depth | 5.16 in |
Product Width | 2.69 in |
Thread Size | 0.75 in |
Details
Material | Feraloy iron alloy |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Number of gangs | 1 |
Material Type | Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORGEOUSGLOW Ivory 20 Amp Decora Plus Rocker AC Quiet Switch (GO649301)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52PP2W2A)
- CROUSE HINDS BOX OF 20 IRON LB 3/4IN CONDUIT OUTLET BODIES AND BOX, 20PK (LB27)
- CROUSE HINDS 34In Conduit Outlet Bodies And Box (EAB ATEX)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- CROUSE HINDS Single Gang Device Body Aluminum 3/4In Conduit Outlet Bodies And Box (EDS271 SA)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- Crouse Hinds Conduit Bodies & Covers