Shop All Selector Switches
Crouse Hinds
Selector Switches EDS21271
Mfr # EDS21271
Zoro # G104297624
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 3
- Material Feraloy iron alloy
- NEC Hazardous Rating Class I, Division 1
- Product Length/Depth 5.9 IN
- Style Dead end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EDS21271
- Zoro # G104297624
- Country of Origin Unknown
- Category Selector Switches
Dimensions
Product Length/Depth | 5.9 IN |
Product Width | 3.5 IN |
Trade Size | 3/4" |
Product Height | 5.44 IN |
Details
NEMA Rating | 3 |
Material | Feraloy iron alloy |
NEC Hazardous Rating | Class I, Division 1 |
Style | Dead end |
Area Classification | Hazardous/Classified Locations |
Enclosure Type | With selector switch |
Normal Position | Two-position, two-circuit |
Number Of Circuits | 2 |
Number Of Devices | 1 |
Number Of Positions | 2 |
Number Of Gangs | Single-gang |
Voltage Rating | 600 Vac |
Standards Type | NEC/CEC |
Hub Style | With one 3/4" hub |
Description
26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1015G)
- CROUSE HINDS N2Sc2110 Sp Control Station 3/4In Selector Switch (N2SC2110 SP)
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- EATON Non-ill 3-pos Mom-l Mtn-r Sel Swtch Le (M22-WRK)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB5AJ2)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- IDEC KEY 2 POS SELECTOR SWITCH (HW1K-2AF20)
- Crouse Hinds Selector Switches