Shop All Electrical Boxes
Crouse Hinds
SEALING FITTING 1-1/2IN CONDUIT OUTLET BODIES AND BOX
Mfr # EYF-EYM-EYD
Zoro # G406874547
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EYF-EYM-EYD
- Zoro # G406874547
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Thread Size | 1.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- PARTNERS BRAND Cable Ties, 40#, 11", Natural, 1000/Case (CT1140)
- FLEX-STRUT Angle, Open, 45 deg., 4-Hole (FS-5145-45 E/G)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (T68)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic, Round (14130WH)
- RITTAL Outlet Filter Enclosure Parts And Accessory (SK 3243.200)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- SCHNEIDER ELECTRIC Electrical Box, PC Box, Polycarbonate, Rectangular (NSYTBP241912H)
- Crouse Hinds Electrical Boxes