Shop All Conduit Fittings
Crouse Hinds
Sealing 3in Conduit Fitting
Mfr # EYS86 SA
Zoro # G604416976
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4-1/4 in
- Connection Male and female
- Height (In.) 8-1/2 in
- Size 3 in
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # EYS86 SA
- Zoro # G604416976
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 4-1/4 in |
Height (In.) | 8-1/2 in |
Size | 3 in |
Width | 4-1/4 in |
Trade Size | 3 in |
Details
Connection | Male and female |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 1 |
Material | Copper-free aluminum |
Male/Female | Male/Female |
Standards | NEC/CEC |
Conduit Orientation - Sealing Fitting | Vertical or horizontal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 10-50P 50A 3-Prong Plug to 10-30R 3-Prong Dryer Outlet (S10501030-018)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM2)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- Crouse Hinds Conduit Fittings