Shop All Conduit Fittings
Crouse Hinds
Retrofit Sealing 3/4In Conduit Fitting, 2PK
Mfr # EYSR2
Zoro # G504298443
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.69 in
- Trade Size 3/4 in
- Standards NEC/CEC
- Hazardous Location Yes
- Height (In.) 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # EYSR2
- Zoro # G504298443
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 3.69 in |
Trade Size | 3/4 in |
Height (In.) | 2-1/2 in |
Size | 0.75 in |
Width | 1-1/2 in |
Details
Standards | NEC/CEC |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 1 |
Material | Feraloy iron alloy |
Description
43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 2A, 600V AC, Nonindicating (A6D2R)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 40A, 600V AC, Non-Indicating (DFJ-40)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- IFM Proximity Sensor, Inductive, N.C., 10mm (II0096)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- Crouse Hinds Conduit Fittings