Shop All Conduit Fittings
Crouse Hinds
Recessed Pipe Plug 3/4In Conduit Fitting, 50PK
Mfr # PLG2 SA
Zoro # G204298453
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 1.05 in
- Standards NEC/CEC
- Trade Size 3/4 in
- Width 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # PLG2 SA
- Zoro # G204298453
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1.05 in |
Trade Size | 3/4 in |
Width | 0.64 in |
Size | 0.75 in |
Height (In.) | 1.05 in |
Details
For Conduit Type | Rigid/IMC |
Standards | NEC/CEC |
Type | Recessed |
Hazardous Location Rating | Class I, Division 1 |
Hazardous Location | Yes |
Material | Copper-free aluminum |
Description
46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 74in H x 6.5in D (MH74WP)
- GAMPAK Elbow Serv Ent Slb 1-1/2 (02-51029)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 15A (PS5266XGCM)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- Crouse Hinds Conduit Fittings