Shop All Conduit Fittings
Crouse Hinds
Recessed Pipe Plug 1In Conduit Fitting, 25PK
Mfr # PLG3 SA
Zoro # G604298503
product price: $55.69
/pk 25, $2.23/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 1.32 in
- Type Recessed
- Hazardous Location Rating Class I, Division 1
- Standards NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # PLG3 SA
- Zoro # G604298503
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1.32 in |
Trade Size | 1 in |
Height (In.) | 1.32 in |
Width | 3/4 in |
Details
For Conduit Type | Rigid/IMC |
Type | Recessed |
Hazardous Location Rating | Class I, Division 1 |
Standards | NEC/CEC |
Material | Copper-free aluminum |
Hazardous Location | Yes |
Description
44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 32 A, Reversing: No (LC1D32BNE)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 8 to 13 psi, Standard Action (76580-B00000100-01)
- KANTECH Infrared Motion Sensor (TREX-LT)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- Crouse Hinds Conduit Fittings