Shop All Conduit Fittings
Crouse Hinds
Recessed Pipe Plug 1-1/2In Conduit Fitting, 10PK
Mfr # PLG5 SA
Zoro # G804382811
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 1.9 in
- Type Recessed
- Material Copper-free aluminum
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # PLG5 SA
- Zoro # G804382811
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1.9 in |
Trade Size | 1-1/2 in |
Height (In.) | 1.9 in |
Width | 0.83 in |
Details
For Conduit Type | Rigid/IMC |
Type | Recessed |
Material | Copper-free aluminum |
Hazardous Location | Yes |
Standards | NEC/CEC |
Hazardous Location Rating | Class I, Division 1 |
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- EATON Push Button operator, 30 mm, Red (HT8ABR)
- WIREMOLD Spray Paint, Buff (WE-S)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- ENGINEERED SPECIALTIES Maxline Rapidair M8067, 3/4" Elbow Fitting (M8067)
- Crouse Hinds Conduit Fittings