Shop All Conduit Fittings
Crouse Hinds
Re85 Sa Conduit Hub Reducer 3In To 1-1/2In Conduit Fitting 2PK
Mfr # RE85 SA
Zoro # G702484198
product price: $228.99
/pk 2, $114.50/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 3-1/2 in
- Width 1.31 in
- Hazardous Location Rating Class I, Division 1
- Material Copper-free aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # RE85 SA
- Zoro # G702484198
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Width | 1.31 in |
Height (In.) | 3-1/2 in |
Details
For Conduit Type | Rigid/IMC |
Hazardous Location Rating | Class I, Division 1 |
Material | Copper-free aluminum |
Standards | NEC/CEC |
Hazardous Location | Yes |
Ends - Hazardous Fittings | 3" NPT x 1-1/2" NPT |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 17-1/2A, 600V AC, Indicating (AJT17-1/2)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- NVENT CADDY Conduit Clip, Spring Steel (16M24)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- Crouse Hinds Conduit Fittings