Shop All Conduit Fittings
Crouse Hinds
Re108 Sa Hub Reducer 4In To 3In Conduit Fitting 2PK
Mfr # RE108 SA
Zoro # G002484072
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 4-1/2 in
- Width 1.56 in
- Height (In.) 4-1/2 in
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # RE108 SA
- Zoro # G002484072
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 4-1/2 in |
Width | 1.56 in |
Height (In.) | 4-1/2 in |
Details
For Conduit Type | Rigid/IMC |
Hazardous Location | Yes |
Standards | NEC/CEC |
Material | Copper-free aluminum |
Hazardous Location Rating | Class I, Division 1 |
Ends - Hazardous Fittings | 4" NPT x 3" NPT |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA333)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- Crouse Hinds Conduit Fittings