Shop All Push Button Enclosures
Crouse Hinds
Pushbutton Enclosure
Mfr # EDS271-SA
Zoro # G604660980
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- NEMA Rating 3R
- Number of gangs Single-gang
- Trade size 3/4"
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EDS271-SA
- Zoro # G604660980
- Country of Origin Unknown
- Category Push Button Enclosures
Dimensions
Trade size | 3/4" |
Product Height | 5.88 in |
Product Width | 3.06 in |
Product Length/Depth | 3.5 in |
Details
Material | Copper-free aluminum |
NEMA Rating | 3R |
Number of gangs | Single-gang |
Standards type | NEC/CEC |
Style | Dead end |
Area classification | Hazardous/Classified Locations |
NEC hazardous rating | Class I, Division 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (DTNF323)
- MURR ELEKTRONIK M8 male 0° with cable, PVC 3x0.25 bk UL/CSA 5m (7000-08001-6100500)
- SIEMENS Replacement Coil, 24V AC (75D70646AJ)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SCHNEIDER ELECTRIC Pendant Enclosure, 4 Holes, Yellow (XACA0432891405)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- SQUARE D Control Station Part (9001BOC361)
- Crouse Hinds Push Buttons & Indicators