Shop All Light Fixture Parts
Crouse Hinds
Pendant Mount Cover 3/4In Lighting Parts And Accessory
Mfr # HPM2
Zoro # G004377617
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5 in
- Width 10.5 in
- Height 2.64 in
- For Use With VMV, VMV high wattage, DMV series luminaires
- Mount Flexible pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # HPM2
- Zoro # G004377617
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Length | 10.5 in |
Width | 10.5 in |
Height | 2.64 in |
Trade size | 3/4 in |
Details
For Use With | VMV, VMV high wattage, DMV series luminaires |
Mount | Flexible pendant |
Application | Ordinary/Non-Hazardous Locations |
Description
54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- LITHONIA LIGHTING Pendant Monopoint Splice Box, 6-3/8 in. (IBLPMP)
- SYLVANIA TW LED BULB A19 WW 60W 6PK (40748)
- ILC Replacement for Light Bulb / Lamp 50a21-47v A21-replaced BY A19 replacement light bulb lamp (50A21-47V A21-REPLACED BY A19 LIGHT BULB / LAM)
- CROUSE HINDS Luminaire Wire Guard Lighting Parts And Accessory (P3001)
- CROUSE HINDS CLEAR GLASS EXPLOSION PROOF INDUSTRIAL LIGHT GLOBE LIGHTING PARTS AND ACCESSORY (V93)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- SYLVANIA Sylvania QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can (49853)
- JANDORF Connector #10 Chrome 100 (90273)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L40)
- Crouse Hinds Light Fixture Parts