Shop All Light Fixture Parts
Crouse Hinds
Pendant Mount Cover 3/4in Lighting Parts And Accessory
Mfr # APM2
Zoro # G304398787
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Width 11.3 in
- Height 3.5 in
- Lens Material Copper-free aluminum
- For Use With VMV, VMV high wattage, DMV series luminaires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # APM2
- Zoro # G304398787
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Length | 13 in |
Width | 11.3 in |
Height | 3.5 in |
Trade size | 3/4 in |
Details
Lens Material | Copper-free aluminum |
For Use With | VMV, VMV high wattage, DMV series luminaires |
Mount | Pendant |
Application | Ordinary/Non-Hazardous Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F96T12/D/Ho-O/Alto, 8PK (F96T12/D/HO-O/ALTO)
- RADIONIC HI-TECH Linking Cord, Compatible with UC Series (UC-LC-24)
- SYLVANIA INCAN S14 E26 11W 6PK (17450)
- ILC Replacement for GE General Electric G.E 205ps25/12 replacement light bulb lamp (205PS25/12 GE GENERAL ELECTRIC G.E)
- CROUSE HINDS Luminaire Wire Guard Lighting Parts And Accessory (P3001)
- CROUSE HINDS CLEAR GLASS EXPLOSION PROOF INDUSTRIAL LIGHT GLOBE LIGHTING PARTS AND ACCESSORY (V93)
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- PROGRESS LIGHTING Cylinder Lens Collection White 5-Inch Round Cylinder Cover (P860045-030)
- APPLETON ELECTRIC ADAPTER/SOCKET 150-300W LIGHT FIXTURE (VU-200)
- MIDWEST FASTENER 3/8M x 1/8F Brass Headless Reducers 8PK (64671)
- Crouse Hinds Light Fixture Parts