Shop All Conduit Bodies & Covers
Crouse Hinds
Outlet Body Cover 2-1/2In To 3In Conduit Parts and Accessory
Mfr # BG88 SA
Zoro # G504420400
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Special Features Round neoprene gasket
- Trade size 2-1/2" or 3"
- Area classification Ordinary/Non-Hazardous Locations
- Product Length/Depth 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # BG88 SA
- Zoro # G504420400
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 2-1/2" or 3" |
Product Length/Depth | 4.25 in |
Product Height | 17 in |
Product Width | 1.46 in |
Details
Material | Copper-free aluminum |
Special Features | Round neoprene gasket |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEPH)
- FLOSSER Fuse 100/Pack 8Amp, 124808 (124808)
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (5734)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box, 2PK (LR69)
- CROUSE HINDS IRON LB 2-1/2IN CONDUIT OUTLET BODIES AND BOX (LB78)
- CROUSE HINDS Box Of 2 1in Conduit Outlet Bodies and Box (TB37 SA)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- Crouse Hinds Conduit Bodies & Covers