Shop All Selector Switches
Crouse Hinds
Operated Station 3/4In Selector Switch
Mfr # EDS21271
Zoro # G404297683
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 3
- Material Feraloy iron alloy
- NEC Hazardous Rating Class I, Division 1
- Number Of Gangs Single-gang
- Product Height 5.44 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EDS21271
- Zoro # G404297683
- Country of Origin Unknown
- Category Selector Switches
Dimensions
Product Height | 5.44 IN |
Trade Size | 3/4" |
Product Width | 3.5 IN |
Product Length/Depth | 5.9 IN |
Details
NEMA Rating | 3 |
Material | Feraloy iron alloy |
NEC Hazardous Rating | Class I, Division 1 |
Number Of Gangs | Single-gang |
Enclosure Type | With selector switch |
Area Classification | Hazardous/Classified Locations |
Style | Dead end |
Number Of Positions | 2 |
Voltage Rating | 600 Vac |
Hub Style | With one 3/4" hub |
Number Of Circuits | 2 |
Standards Type | NEC/CEC |
Normal Position | Two-position, two-circuit |
Number Of Devices | 1 |
Description
38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Black (L-WLD-1RND-BL-1)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 21 in. (EXGJH-121)
- CROUSE HINDS N2Sc2110 Sp Control Station 3/4In Selector Switch (N2SC2110 SP)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1513)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1433)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, No Key (10250T22KB)
- POWERAMP Selector Switches, Shaft, Disconnect Swi (0961-0415)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD53)
- EATON Non-Illum Selector Switch, Al, Knob, 22mm (M22M-WRK3-K20)
- Crouse Hinds Selector Switches