Shop All Conduit Bodies & Covers
Crouse Hinds
Obround Box Of 25 Cover Conduit Parts and Accessory
Mfr # 370F SA
Zoro # G504661018
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast aluminum
- Product Height 5 IN
- Product Length/Depth 1.75 IN
- Area classification Ordinary/Non-Hazardous Locations
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # 370F SA
- Zoro # G504661018
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Height | 5 IN |
Product Length/Depth | 1.75 IN |
Product Width | .66 IN |
Trade size | 1" |
Details
Material | Cast aluminum |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 2 Gang, Duplex Receptacle (1896984)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- TRIPP LITE Surge Protector, 7-Outlet, 6' Cord, 3-2/5"Wx15"Dx1-2/5"H, BK (TRPTLP76MSGB)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM T 2IN CONDUIT OUTLET BODIES AND Box, 2PK (T69)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box, 2PK (LR69)
- CROUSE HINDS 34In Conduit Outlet Bodies And Box (EAB ATEX)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- CROUSE HINDS ALUMINUM LB 2IN CONDUIT OUTLET BODIES AND Box (LB69)
- CROUSE HINDS Condulet Two Gang Iron 3/4In Conduit Outlet Bodies and Box (FS22)
- CARLON Body Conduit Pvc Type T 1.25In (E983GR-CAR)
- Crouse Hinds Conduit Bodies & Covers