Shop All Selector Switches
Crouse Hinds
N2S2123 Hn Of Au Control Station 3/4In Selector Switch
Mfr # N2S2123 HN OF AU
Zoro # G702170039
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 3
- Material Krydon fiberglass-reinforced polyester
- Product Length/Depth 3.81 in
- NEC Hazardous Rating Class I, Division 2
- Trade Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # N2S2123 HN OF AU
- Zoro # G702170039
- Country of Origin Unknown
- Category Selector Switches
Dimensions
Product Length/Depth | 3.81 in |
Trade Size | 3/4" |
Product Height | 8.375 in |
Product Width | 6 in |
Details
NEMA Rating | 3 |
Material | Krydon fiberglass-reinforced polyester |
NEC Hazardous Rating | Class I, Division 2 |
Standards Type | NEC/CEC |
Number Of Gangs | Single-gang |
Hub Style | With one 3/4" hub |
Area Classification | Hazardous/Classified Locations |
Style | Dead end |
Indicating plate markings | Hand, Off, Automatic |
Switch function | Three-position, two-circuit |
Enclosure Type | With selector switch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ230-1)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- EATON B-LINE J-Hook, Wall Mount, 1 5/16In Max Cap (BCH21)
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-B)
- SCHNEIDER ELECTRIC Non-Illum Select Switch, 30mm, Cam E, IP 65 (9001SKS11FBH2)
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- SIEMENS Non-Illum Selector Switch, Momentary, 10A (52SC6AXA1)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH13)
- Crouse Hinds Selector Switches