Shop All Ground Rods & Clamps
Crouse Hinds
Lt20045G Grounding 2In Connector
Mfr # LT20045G
Zoro # G502169608
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Malleable iron
- Lug size #4-14 AWG
- Product Width 3 in
- Product Height 4.44 in
- Area classification Hazardous/Classified Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LT20045G
- Zoro # G502169608
- Country of Origin Unknown
- Category Ground Rods & Clamps
Dimensions
Lug size | #4-14 AWG |
Product Width | 3 in |
Product Height | 4.44 in |
Trade Size | 2" |
Product Length/Depth | 4.44 in |
Details
Material | Malleable iron |
Area classification | Hazardous/Classified Locations |
Ground lug material | Aluminum |
Standards type | NEC/CEC |
Conduit type | FMC |
NEC hazardous rating | Class I, Division 2 |
Insulator | Non-insulated |
Connector Type | 45° angle |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- SQUARE D GRND Bar Kit (PK3GTA1CP)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Grounding Kit, Various (ACG24K)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- Crouse Hinds Ground Rods & Clamps