Shop All Ground Rods & Clamps
Crouse Hinds
Lt15045G Grounding 1-1/2In Connector 2PK
Mfr # LT15045G
Zoro # G102169770
product price: $345.99
/pk 2, $173.00/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Malleable iron
- Product Length/Depth 3.75 in
- Standards type NEC/CEC
- Insulator Non-insulated
- Lug size #4-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LT15045G
- Zoro # G102169770
- Country of Origin Unknown
- Category Ground Rods & Clamps
Dimensions
Product Length/Depth | 3.75 in |
Lug size | #4-14 AWG |
Product Height | 3.75 in |
Trade Size | 1-1/2" |
Product Width | 2.44 in |
Details
Material | Malleable iron |
Standards type | NEC/CEC |
Insulator | Non-insulated |
Connector Type | 45° angle |
Ground lug material | Aluminum |
Area classification | Hazardous/Classified Locations |
Conduit type | FMC |
NEC hazardous rating | Class I, Division 2 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lug, onductor 600-2 (AU-600-2NS-EC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- NVENT CADDY Bridle Ring, Spring Steel, Zinc Phosphate (2FMP28)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- BURNDY Pipe Ground Clamp, 10AWG, 2.34In (C6)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22)
- ERICO 5/8 In. x 8 Ft. Galvanized Steel Ground Rod (815880UPC)
- SQUARE D GRND Bar Kit (PK7GTACP)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK (25)
- Crouse Hinds Ground Rods & Clamps