Shop All Conduit Bodies & Covers
Crouse Hinds
LR 3IN CONDUIT OUTLET BODIES AND Box
Mfr # LB888
Zoro # G710108307
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3 in
- Shape LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LB888
- Zoro # G710108307
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Thread Size | 3 in |
Details
Shape | LR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-600-2NS-EC)
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON, REVERSING (13865)
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- CROUSE HINDS CONDULET LB 3IN CONDUIT OUTLET BODIES AND BOX (BLB8)
- CROUSE HINDS TWO GANG Box 3/4IN CONDUIT OUTLET BODIES AND Box (FDC222)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- Crouse Hinds Conduit Bodies & Covers