Shop All Conduit Bodies & Covers
Crouse Hinds
Lr 2In Conduit Outlet Bodies And Box, 2PK
Mfr # LR67 SA
Zoro # G004297335
product price: $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Standards type NEC/CEC
- Shape LR
- Area classification Ordinary/Non-Hazardous Locations
- Product Height 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LR67 SA
- Zoro # G004297335
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Height | 4.13 in |
Product Width | 3.13 in |
Product Length/Depth | 8.13 in |
Trade size | 2" |
Thread Size | 2 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Shape | LR |
Area classification | Ordinary/Non-Hazardous Locations |
Nema Rating | 12 |
Description
41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB69)
- CROUSE HINDS CROUSE HINDS LBD6600 CONDULET CONDUIT OUTLET BODY IRON 2IN CONDUIT OUTLET BODIES AND BOX (LBD6600)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- CROUSE HINDS CONDULET ALUMINUM 2IN CONDUIT OUTLET BODIES AND Box (X67 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- Crouse Hinds Conduit Bodies & Covers