Shop All Conduit Fittings
Crouse Hinds
Liquidator Liquidtight Grounding Connector Aluminum 2In Conduit Fitting
Mfr # LT200G SA
Zoro # G404420333
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 2.63 in
- Insulated No
- Standards NEC/CEC
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LT200G SA
- Zoro # G404420333
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.63 in |
Trade Size | 2 in |
Width | 3 in |
Size | 2 in |
Height (In.) | 3-3/4 in |
Details
For Conduit Type | FMC |
Insulated | No |
Standards | NEC/CEC |
Hazardous Location | Yes |
Connector Type | Straight |
Hazardous Location Rating | Class I, Division 2 |
Material | Aluminum, Ground lug: Aluminum |
Material Type | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- ZSI SPN Loop Clamp, 3-1/2x1/2", 0.265" Hole (SPN-56)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- GARDENA TAP CONNCTR 5/8"" & 1/2"" (36002-1)
- Crouse Hinds Conduit Fittings