Shop All Hazardous Location Lighting Fixtures
Crouse Hinds
Light Fixtures VMVL-3-R1-UNV1
Mfr # VMVL-3-R1-UNV1
Zoro # G904384272
product price: $3,414.99
/ea
Free Shipping & Returns
$3,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 26 W
- Voltage 100-277 Vac, 127-250 Vdc
- Mounting No mounting module
- Length 13 in
- Height 13.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # VMVL-3-R1-UNV1
- Zoro # G904384272
- UPC # 662276860964
- Country of Origin Unknown
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 in |
Height | 13.13 in |
Width (In.) | 12.75 in |
Details
Fixture Wattage | 26 W |
Voltage | 100-277 Vac, 127-250 Vdc |
Mounting | No mounting module |
Material | Die cast aluminum |
Lumens | 3000 |
Dimmable | Dimmable driver |
Lens Material | Heat and impact resistant glass |
Standards | NEC/CEC |
IP Rating | IP66 |
Application | Hazardous/Classified Locations |
Lumens per watt | 123 |
NEMA Rating | 4X |
NEC Hazardous Rating | Class I, Division 2 |
Power Factor | Greater than 0.9 |
Equivalent Luminaire | 70W HID |
Optical Distribution | Type I |
Frequency | 50/60 Hz |
Description
29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11W)
- ILC Replacement for Light Bulb / Lamp F18w/54 replacement light bulb lamp (F18W/54 LIGHT BULB / LAMP)
- ILC Replacement for Crouse Hinds 92-st replacement light bulb lamp (92-ST CROUSE HINDS)
- KEYSTONE 70 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-70R-1-KIT (HPS-70R-1-KIT)
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture (VMVL-7-J-R3-UNV1)
- CROUSE HINDS 27W Led 100-277V-Ac Light Fixture (VMVL-3-R1-UNV1)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- Crouse Hinds Hazardous Location Lighting Fixtures