Shop All Conduit Bodies & Covers
Crouse Hinds
Lbd9900 Sa 3-1/2In Conduit Outlet Bodies And Box
Mfr # LBD9900 SA
Zoro # G002607693
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Trade size 3-1/2"
- Area classification Ordinary/Non-Hazardous Locations
- Product Width 7.13 in
- Product Height 11.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LBD9900 SA
- Zoro # G002607693
- UPC # 782274099897
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 3-1/2" |
Product Width | 7.13 in |
Product Height | 11.88 in |
Product Length/Depth | 27.81 in |
Details
Material | Copper-free aluminum |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- CROUSE HINDS Lb 1In Conduit Outlet Bodies And Box (LB38)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB59)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- Crouse Hinds Conduit Bodies & Covers