Shop All Conduit Bodies & Covers
Crouse Hinds
Lb 2In Conduit Outlet Bodies And Box, 2PK
Mfr # LB67 SA
Zoro # G704297451
product price: $89.79
/pk 2, $44.90/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Width 3 in
- Nema Rating 12
- Area classification Ordinary/Non-Hazardous Locations
- Shape LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LB67 SA
- Zoro # G704297451
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Width | 3 in |
Product Height | 4.25 in |
Product Length/Depth | 8.13 in |
Trade size | 2" |
Thread Size | 2 in |
Details
Material | Copper-free aluminum |
Nema Rating | 12 |
Area classification | Ordinary/Non-Hazardous Locations |
Shape | LB |
Standards type | NEC/CEC |
Material Type | Aluminum |
Description
41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- HUBBELL 20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT (HBL2343)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- CROUSE HINDS 34In Conduit Outlet Bodies And Box (EAB ATEX)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS Condulet Box Of 5 Aluminum Lr 1in Conduit Outlet Bodies and Box (LR37 SA)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- CROUSE HINDS IRON LB 2-1/2IN CONDUIT OUTLET BODIES AND BOX (LB78)
- KEEN 5133564U 0.75 in. Type T PVC Conduit Body (KE151242)
- Crouse Hinds Conduit Bodies & Covers